Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A203
Zoro # G2031410
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.80
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A203
- Zoro # G2031410
- UPC # 815585025313
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 in |
Overall Height | 9 1/2 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 7 1/2 in |
Blower Wheel Width | 1 5/16 in |
Lead Length | 6 in |
Overall Depth | 6 in |
Outlet Diameter | 2 3/8 in |
Outlet Dimensions | 2 3/8 in Round |
Inlet Diameter | 2 in |
Wheel Diameter | 7 1/2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 49L5301, 7021-10841, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 5/8 in wc, Airflow @ 0.000 in SP 85 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Heating Element, 480 Volts (1802-0087-011)
- SUPCO Pan Heater For Condensate Pump (30-OS)
- DUNDAS JAFINE Duct Semi-Rigid Alum 4Inx5Ft (MFX45X)
- SUPCO Round Run Capacitor, CR50X370R (CR50X370R)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A158)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A362)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed (A120)
- Fasco OEM Specialty Blowers