Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A180
Zoro # G2031587
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.80
- Housing Material Plastic
- Inlet Dia. 1 3/4 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A180
- Zoro # G2031587
- UPC # 815585025092
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 1 3/4 in |
Overall Height | 9 1/2 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 7 1/2 in |
Blower Wheel Width | 1 5/16 in |
Lead Length | 10 in |
Overall Depth | 6 1/8 in |
Wheel Diameter | 7 1/2 in |
Inlet Diameter | 1 3/4 in |
Outlet Diameter | 2 3/8 in |
Outlet Dimensions | 2 3/8 in Round |
Description
OEM Blower, Application Furnaces, Inlet Diameter 1 3/4 in, Outlet Diameter 2 3/8 in, Compatible with Brand Amana, Goodman, Replacement For Manufacturer Model Number 20190601, 7021-9625, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Evaporative Wick, 16 3/4 in H, x 11-3/4 in W x 5 in D. Paper (1045)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-005)
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" (DFRC-8ES)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A067)
- FASCO Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed (A193)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A158)
- DAYTON Rectangular OEM Blower, 2200 RPM, 1 Phase, Direct, Steel (70214933X)
- Fasco OEM Specialty Blowers