Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A985
Zoro # G2030616
original price:
$158.99
5% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 2.40
- Housing Material Plastic
- Includes Parts Kit
- Inlet Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A985
- Zoro # G2030616
- UPC # 815585026884
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 1 3/4 in |
Overall Height | 9 7/8 in |
Overall Width | 9 7/8 in |
Blower Wheel Diameter | 7 1/2 in |
Lead Length | 6 in |
Overall Depth | 5 7/8 in |
Blower Wheel Width | 1 1/4 in |
Outlet Diameter | 2 3/8 in |
Wheel Diameter | 7 5/8 in |
Inlet Diameter | 1 3/4 in |
Outlet Dimensions | 2 3/8 in Round |
Description
OEM Blower, Application Furnaces, Inlet Diameter 1 3/4 in, Outlet Diameter 2 3/8 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 330701-701FA, 7058-1124, Nameplate Voltage 115V AC, Phase 1, Current 2.4 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,300 RPM, Maximum Motor Speed 3,300 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Blade, Wall Heater 305 (63843001)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- PARKER Sight Glass (PSG-4S)
- BELIMO Mechanical Accessory (ZG-118)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed (A120)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (B23617)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- Fasco OEM Specialty Blowers