Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3250/2800 RPM, 1 Phase, Direct, Plastic 2 Speed
Mfr # A247
Zoro # G2031115
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.95
- Housing Material Plastic
- Includes Gasket
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A247
- Zoro # G2031115
- UPC # 815585026136
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 9 1/8 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Overall Depth | 6 3/4 in |
Lead Length | 9 in |
Blower Wheel Width | 1 11/16 in |
Outlet Dimensions | 2 3/8 in Round |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 2 in |
Outlet Diameter | 2 3/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 7062-5519, Nameplate Voltage 115V AC, Phase 1, Current 0.95 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,139 RPM, Maximum Motor Speed 3,139 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 3/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL El1220 1/2" Probe With 2-7/8" (EL1220)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 13 (3XJ76)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12121.13 4pk)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A073)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- FASCO Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed (A193)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A063)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- Fasco OEM Specialty Blowers