Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3200/2800 RPM, 1 Phase, Direct, Plastic 2 Speed
Mfr # A209
Zoro # G2031359
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.80
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A209
- Zoro # G2031359
- UPC # 815585025436
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 in |
Overall Height | 9 1/2 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 7 1/2 in |
Blower Wheel Width | 1 5/16 in |
Overall Depth | 6 in |
Lead Length | 6 in |
Outlet Dimensions | 2 3/8 in Round |
Wheel Diameter | 7 1/2 in |
Outlet Diameter | 2 3/8 in |
Inlet Diameter | 2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 38M5001, 7062-5441, Nameplate Voltage 115V AC, Phase 1, Current 0.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- SUPCO Fan Center, 40VA, 120/208/240 VAC (FC4031)
- AEGIS Aegissplitring 1.625" 254,256T (SGR-1.625-UKIT-1A4)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed (A120)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (B23617)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed (A196)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- Fasco OEM Specialty Blowers