Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A234
Zoro # G2031185
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.50
- Housing Material Steel
- Number of Speeds 1
- Overall Height 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A234
- Zoro # G2031185
- UPC # 815585026006
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 10 5/8 in |
Overall Width | 8 5/8 in |
Blower Wheel Diameter | 4 3/4 in |
Blower Wheel Width | 1 5/8 in |
Outlet Dia. | 3 in |
Lead Length | 32 in |
Overall Depth | 6 7/8 in |
Outlet Diameter | 3 in |
Outlet Dimensions | 3 in Round |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 2 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 3/4 in, Outlet Diameter 3 in, Compatible with Brand York, Replacement For Manufacturer Model Number 102529, 7062-5155, Nameplate Voltage 208-230V AC, Phase 1, Current 0.5 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 3 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Relay, 15A, SPDT, Socket/Din, Full, 24Vac (VMD1B-F24A)
- AIR-CARE Max Fogger (120V Version) (FG0186)
- CADET ComPak Heater, 1000W, 120V (CS101)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed (A196)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- DAYTON Rectangular OEM Blower, 1075 RPM, 1 Phase, Direct, Rolled Steel (1TDT9)
- Fasco OEM Specialty Blowers