Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A196
Zoro # G2031456
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.35
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A196
- Zoro # G2031456
- UPC # 815585025221
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 in |
Overall Height | 9 1/8 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 6 1/2 in |
Overall Depth | 6 in |
Lead Length | 9 in |
Blower Wheel Width | 1 1/4 in |
Outlet Dia. | 2 5/8 in |
Outlet Dimensions | 2 5/8 in Round |
Outlet Diameter | 2 5/8 in |
Inlet Diameter | 2 in |
Wheel Diameter | 6 1/2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 5/8 in, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7021-11544, 7021-11544S, 7021-9010, 7021-9065, D330757P02, D342094P02, Nameplate Voltage 115V AC, Phase 1, Current 1.35 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME 30 in Standard Coaxial, Adapter, Push-In Clip (Q340A1082)
- SIEMENS TfThermostat Cover, White (192-252W)
- HONEYWELL THERMAL SOLUTIONS 105061 Heat Block For C7015A (105061)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A063)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A984)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A362)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A281)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A133)
- Fasco OEM Specialty Blowers