Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # B23617
Zoro # G2030555
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 72
- Drive Type Direct Drive
- Full Load Amps 0.90/0.45
- Housing Material Steel
- Inlet Dia. 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # B23617
- Zoro # G2030555
- UPC # 815585027003
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 7/8 in |
Overall Height | 5 7/8 in |
Overall Width | 6 3/8 in |
Blower Wheel Diameter | 3 13/16 in |
Lead Length | 6 in |
Blower Wheel Width | 1 7/8 in |
Outlet Dia. | 2 1/8 in |
Overall Depth | 8 3/4 in |
Inlet Diameter | 3 7/8 in |
Outlet Diameter | 2 1/8 in |
Wheel Width | 1 7/8 in |
Wheel Diameter | 3 3/4 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 3/4 in, Airflow @ 0.000 in SP 70 cfm, Airflow @ 0.125 in SP 65 cfm, Airflow @ 0.250 in SP 62 cfm, Airflow @ 0.500 in SP 54 cfm, Airflow @ 0.750 in SP 42 cfm, Airflow @ 1.000 in SP 5 cfm, Airflow @ 1.250 in SP 0 cfm, Airflow @ 1.500 in SP 0 cfm, Airflow @ 2.000 in SP 0 cfm, Airflow @ 2.500 in SP 0 cfm, Airflow @ 3.000 in SP 0 cfm, Airflow @ 3.500 in SP 0 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- ALLPOINTS 4-Way Sill Cock Key (8010072)
- BLACK & DECKER 10,000 BTU Cooling SACC/CEC, Portable Air Conditioner with Heater, 14,000 BTU Cooling ASHRAE 128 (BPP10HWTB)
- TEMPCO Circulation Heater, 45 In. L (CHF02341)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A158)
- FASCO Round OEM Blower, 1500/4700 RPM, 3 Phase, Direct, Plastic (A197)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A073)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- DAYTON Rectangular OEM Blower, 2780 RPM, 1 Phase, Direct (1TDU5)
- Fasco OEM Specialty Blowers