Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A219
Zoro # G2031298
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.70
- Housing Material Steel
- Inlet Dia. 3 7/8 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A219
- Zoro # G2031298
- UPC # 815585025696
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 7/8 in |
Overall Height | 5 7/8 in |
Overall Width | 6 3/8 in |
Blower Wheel Diameter | 3 13/16 in |
Lead Length | 36 in |
Blower Wheel Width | 1 7/8 in |
Overall Depth | 6 in |
Outlet Dia. | 2 1/8 in |
Wheel Diameter | 3 3/4 in |
Outlet Diameter | 2 1/8 in |
Outlet Dimensions | 2 1/8 in Round |
Inlet Diameter | 3 7/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 7021-9262, 88J3901, Nameplate Voltage 120V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable, Wheel Diameter 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2025-11-2)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HONEYWELL Replacement Top Assembly for VP525A, VP (14003102-001/U)
- KINGSCOTE Pond Dye, Blue/Black, 5 gal. (206005 -05G)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A165)
- DAYTON Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct, Steel (2C646)
- Fasco OEM Specialty Blowers