Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A198
Zoro # G2371251
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct Drive
- Full Load Amps 1.75
- Housing Material Steel
- Inlet Dia. 1 1/4 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A198
- Zoro # G2371251
- UPC # 815585025245
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 1 1/4 in |
Overall Height | 8 3/4 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Overall Depth | 6 in |
Lead Length | 5 in |
Blower Wheel Width | 1 5/16 in |
Outlet Dia. | 4 in |
Outlet Diameter | 4 in |
Wheel Diameter | 4 5/8 in |
Wheel Width | 1 1/4 in |
Inlet Diameter | 1 1/4 in |
Wheel Dimensions | 4 5/8 in Dia. x 1 1/4 in W |
Outlet Size | 4 in diameter |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 4 5/8 in, Airflow @ 0.000 in SP 37 cfm, Airflow @ 0.100 in SP 36 cfm, Airflow @ 0.250 in SP 33 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH High Cap Filter, Antmcrbl Pleat, 24x24x4" (102-681-031)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- AAF FLANDERS 14x14x1Pleat Air Filter (84858.011414)
- COPELAND Compressor, 230V, 1-Phase, 27600 Btu (CS27K6E-PFV-945)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A222)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A160)
- FASCO Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed (A193)
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG (35440-0000)
- Fasco OEM Specialty Blowers