Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A164
Zoro # G2031681
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.80
- Housing Material Steel
- Inlet Dia. 3 7/8 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A164
- Zoro # G2031681
- UPC # 815585024873
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 7/8 in |
Overall Height | 7 in |
Overall Width | 6 1/2 in |
Blower Wheel Diameter | 3 13/16 in |
Overall Depth | 6 in |
Blower Wheel Width | 1 7/8 in |
Lead Length | 5 in |
Outlet Diameter | 2 1/4 in |
Outlet Dimensions | 2 1/4 in Round |
Wheel Diameter | 3 3/4 in |
Inlet Diameter | 3 7/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/4 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 7021-9593, Nameplate Voltage 120V AC, Phase 1, Current 0.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 in wc, Airflow @ 0.000 in SP 81 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Side Mount Angle Valve, 3/4 in. (013G-8018)
- DAYTON Bracket, 120-SBRA (120-SBRA)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 8 (495J33)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 7 (21C049)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A160)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A189)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A200)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A992)
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (1TDP6)
- Fasco OEM Specialty Blowers