Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A100
Zoro # G2031946
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.21
- Housing Material Steel
- Inlet Dia. 2 1/4 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A100
- Zoro # G2031946
- UPC # 815585025726
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 1/4 in |
Overall Height | 10 5/8 in |
Overall Width | 8 5/8 in |
Blower Wheel Diameter | 4 1/4 in |
Outlet Dia. | 3 in |
Overall Depth | 6 3/4 in |
Lead Length | 5 in |
Blower Wheel Width | 1 5/8 in |
Outlet Diameter | 3 in |
Outlet Dimensions | 3 in Round |
Wheel Diameter | 4 1/4 in |
Inlet Diameter | 2 1/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 1/4 in, Outlet Diameter 3 in, Compatible with Brand Excel Comfort, Replacement For Manufacturer Model Number 20093603/B, 7021-8935, 7058-0280, Nameplate Voltage 115V AC, Phase 1, Current 1.3 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 7/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 60 lb.-in. (MS41-7073)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3404F)
- DANFOSS Valve 3/8"X1/2"Ts2 R404A Intexpvalve (068Z3400)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A121)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- FASCO Round OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed (A985)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- DAYTON Blower Assemble, 115 V, 60 Hz, .86 A (702110870X)
- Fasco OEM Specialty Blowers