Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A073
Zoro # G2032016
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 72
- Drive Type Direct
- Full Load Amps 0.70/0.35
- Housing Material Steel
- Inlet Dia. 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A073
- Zoro # G2032016
- UPC # 815585025566
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 7/8 in |
Overall Height | 5 7/8 in |
Overall Width | 6 3/8 in |
Blower Wheel Diameter | 3 13/16 in |
Lead Length | 21 in |
Blower Wheel Width | 1 7/8 in |
Overall Depth | 6 5/8 in |
Outlet Dia. | 2 1/8 in |
Outlet Dimensions | 2 1/8 in Round |
Wheel Diameter | 3 3/4 in |
Inlet Diameter | 3 7/8 in |
Outlet Diameter | 2 1/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand Arkla, Franklin, Janitrol, SJC, Tappan, Replacement For Manufacturer Model Number 8251560133, 82923, 829932, 8351520243, Nameplate Voltage 115/230V AC, Phase 1, Current 0.7 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cap Tube, .054 I.D. X .106 O.D. X 11 Ft (TC-54-11)
- ARCTIC FREEZE R-134A AC Gauge & Hose (8027420)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- DURAFLOW FILTRATION Pre/Post Filters for SST1000, 10C26S-010, SRP-12, 12C11S-010, ACM1000 (CF2563 - 2 Pack)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A067)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- DAYTON Rectangular OEM Blower, 1390 RPM, 1 Phase, Direct, Rolled Steel (1TDU2)
- Fasco OEM Specialty Blowers