Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed
Mfr # A979
Zoro # G2030668
original price:
$249.83
30% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 3.50
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A979
- Zoro # G2030668
- UPC # 815585026839
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 in |
Overall Height | 9 7/8 in |
Overall Width | 9 7/8 in |
Blower Wheel Diameter | 7 1/2 in |
Blower Wheel Width | 1 1/4 in |
Lead Length | 14 in |
Overall Depth | 5 3/4 in |
Wheel Diameter | 7 1/2 in |
Outlet Diameter | 2 3/8 in |
Outlet Dimensions | 2 3/8 in Round |
Inlet Diameter | 2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 119351-00, Nameplate Voltage 120V AC, Phase 1, Current 3.5 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 5/8 in wc, Airflow @ 0.000 in SP 75 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Wheel, 15"x 15", CW, 1-7/16" Bore (85L53)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST48DU1400)
- ALL-FILTERS 24X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (24301.8 4PK)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- FASCO Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed (A193)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDR7)
- Fasco OEM Specialty Blowers