Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A996
Zoro # G2030561
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 2.10
- Housing Material Plastic
- Includes Screw
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A996
- Zoro # G2030561
- UPC # 815585026921
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 8 in |
Blower Wheel Width | 1 5/16 in |
Lead Length | 144 in |
Overall Depth | 12 1/4 in |
Outlet Dimensions | 2 3/8 in Round |
Inlet Diameter | 4 5/8 in |
Wheel Diameter | 8 in |
Outlet Diameter | 2 3/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 4 5/8 in, Outlet Diameter 2 3/8 in, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 7021-11445, Nameplate Voltage 120V AC, Phase 1, Current 2.1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 3/4 in wc, Airflow @ 0.000 in SP 67 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S R)
- MCDONNELL & MILLER Level Control (193)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-112000-000)
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 71 cfm, 8 in W. (3239124)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A362)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- FASCO Round OEM Blower, 3060 RPM, 1 Phase, Direct, Steel 1 Speed (A169)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed (A120)
- Fasco OEM Specialty Blowers