Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A984
Zoro # G2030625
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 2.63
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A984
- Zoro # G2030625
- UPC # 815585026877
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 in |
Overall Height | 9 7/8 in |
Overall Width | 11 1/8 in |
Blower Wheel Diameter | 7 1/2 in |
Lead Length | 5 in |
Blower Wheel Width | 1 1/4 in |
Overall Depth | 5 5/8 in |
Wheel Diameter | 7 5/8 in |
Outlet Dimensions | 2 3/8 in Round |
Outlet Diameter | 2 3/8 in |
Inlet Diameter | 2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand York, Replacement For Manufacturer Model Number 341449, 7058-1023, Nameplate Voltage 115V AC, Phase 1, Current 2.63 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 3/4 in wc, Airflow @ 0.000 in SP 72 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A (22PP73)
- JB INDUSTRIES Cap Tube, .054 I.D. X .106 O.D. X 11 Ft (TC-54-11)
- ALL-FILTERS 24X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (24242.C 6PK)
- POWERZONE PowerZone EH-4604A Forced Air Garage Heater, 17,065 Btu (EH-4604A)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A160)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Rectangular OEM Specialty Blower, 2880 RPM, 1 Phase, Direct, Steel (70213484X)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- DAYTON Rectangular OEM Blower, 1360/970 RPM, 1 Phase, Direct, Rolled Steel (1TDT8)
- Fasco OEM Specialty Blowers