Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 2800 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A141
Zoro # G2031797
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1
- Housing Material Steel
- Inlet Dia. 2 1/4 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A141
- Zoro # G2031797
- UPC # 815585026211
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 1/4 in |
Overall Height | 10 5/8 in |
Overall Width | 8 5/8 in |
Blower Wheel Diameter | 4 1/4 in |
Overall Depth | 6 3/4 in |
Lead Length | 22 in |
Blower Wheel Width | 1 5/8 in |
Outlet Dia. | 3 in |
Outlet Diameter | 3 in |
Wheel Diameter | 4 1/4 in |
Outlet Dimensions | 3 in Round |
Inlet Diameter | 2 1/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 1/4 in, Outlet Diameter 3 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 7021-8741, 7021-8742, Nameplate Voltage 115V AC, Phase 1, Current 1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 2,800 RPM, Maximum Motor Speed 2,800 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70KA-1C)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLL8)
- RHEEM Bore C, w/Ccw Blower Wheel 15x15, 1" (70-42540-02)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A222)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- DAYTON Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Rolled Steel (1TDR2)
- Fasco OEM Specialty Blowers