Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 2350 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A301
Zoro # G2030887
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.80
- Housing Material Steel
- Inlet Dia. 2 1/4 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A301
- Zoro # G2030887
- UPC # 815585026471
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 1/4 in |
Overall Height | 10 5/8 in |
Overall Width | 8 5/8 in |
Blower Wheel Diameter | 4 1/4 in |
Outlet Dia. | 3 in |
Blower Wheel Width | 1 5/8 in |
Overall Depth | 6 3/8 in |
Lead Length | 22 in |
Inlet Diameter | 2 1/4 in |
Outlet Dimensions | 3 in Round |
Wheel Diameter | 4 1/4 in |
Outlet Diameter | 3 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 1/4 in, Outlet Diameter 3 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1010239P, 7021-9498, Nameplate Voltage 115V AC, Phase 1, Current 0.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 2,350 RPM, Maximum Motor Speed 2,350 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Insurice System - Single, Pf-I2000 (EV9324-21)
- NU-CALGON Heat Absorbing Material, Gel, 1 qt. (4371-32)
- RW BECKETT Electronic Igniter- Afii Burner (51805U)
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 16" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A281)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed (A196)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed (A979)
- FASCO Round OEM Blower, 1500/4700 RPM, 3 Phase, Direct, Plastic (A197)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A984)
- DAYTON Blower, 75 cfm, 115V, 50/60 Hz (42NL22)
- Fasco OEM Specialty Blowers