Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Specialty Blower, 2880 RPM, 1 Phase, Direct, Steel
Mfr # 70213484X
Zoro # G8518632
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 70
- Drive Type Direct Drive
- Full Load Amps 0.62/0.6
- Housing Material Steel
- Inlet Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # 70213484X
- Zoro # G8518632
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 5/8 in |
Overall Height | 5 11/16 in |
Overall Width | 5 7/16 in |
Blower Wheel Diameter | 3 in |
Overall Depth | 5 1/2 in |
Outlet Width | 2 5/8 in |
Outlet Height | 2 1/16 in |
Blower Wheel Width | 1 13/16 in |
Lead Length | 7 in |
Inlet Diameter | 2 5/8 in |
Wheel Diameter | 3 in |
Outlet Size | 2 in x 2 5/8 in |
Wheel Dimensions | 3 in Dia. x 1 3/4 in W |
Wheel Width | 1 3/4 in |
Description
OEM Specialty Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 in, Airflow @ 0.000 in SP 76 cfm, Airflow @ 0.100 in SP 70 cfm, Airflow @ 0.400 in SP 49 cfm, Airflow @ 0.500 in SP 24 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag24D020 208V E Poptop Two (AG24D020)
- MASTER FLOW Master Flow F6IFD8X300 Insulated Flexible Duct, 8 in, Fiberglass, Silver (F6IFD8X300)
- DAYTON Totally Enclosed Motor 115V (11J31R01872)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A200)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A067)
- FASCO Round OEM Blower, 1500/4700 RPM, 3 Phase, Direct, Plastic (A197)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213467X)
- Fasco OEM Specialty Blowers