Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A193
Zoro # G2031480
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.59/0.50
- Housing Material Steel
- Includes Gasket
- Inlet Dia. 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A193
- Zoro # G2031480
- UPC # 815585025191
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 4 1/4 in |
Outlet Height | 2 3/4 in |
Overall Depth | 6 in |
Lead Length | 23 in |
Blower Wheel Width | 1 1/4 in |
Outlet Width | 1 3/4 in |
Wheel Diameter | 4 1/4 in |
Inlet Diameter | 4 3/4 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Description
OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7021-8591, X38040050-01-0, Nameplate Voltage 208-240V AC, Phase 1, Current 0.59 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,480 RPM, Maximum Motor Speed 3,480 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9 In (7C039)
- SOLER & PALAU Roof Cap, 10" (RC-10)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-BJ)
- DAYTON Replacement Blower 'Wheel (2ZB40)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A992)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A189)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- Fasco OEM Specialty Blowers