Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed
Mfr # A270
Zoro # G2031079
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.42/0.50
- Housing Material Steel
- Number of Speeds 2
- Overall Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A270
- Zoro # G2031079
- UPC # 815585026280
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 4 3/4 in |
Outlet Width | 2 1/4 in |
Outlet Height | 2 3/4 in |
Blower Wheel Width | 1 5/8 in |
Lead Length | 7 in |
Overall Depth | 7 1/8 in |
Outlet Dimensions | 2 3/4 in x 2 1/4 in - Rectangular |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 3 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 3 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7062-5033, X38040369010, Nameplate Voltage 208-230V AC, Phase 1, Current 0.5 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,350 RPM, Maximum Motor Speed 3,350 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 3 3/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- ZORO SELECT 16x24x2 Synthetic Pleated Air Filters (786EL0)
- HOSHIZAKI Spray Tube (1A0260-02)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A206)
- Fasco OEM Specialty Blowers