Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A179
Zoro # G2031596
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.90
- Housing Material Steel
- Includes Parts Kit
- Inlet Dia. 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A179
- Zoro # G2031596
- UPC # 815585025085
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 4 1/2 in |
Lead Length | 50 in |
Outlet Height | 2 3/4 in |
Outlet Width | 1 3/4 in |
Blower Wheel Width | 1 1/4 in |
Overall Depth | 5 7/8 in |
Wheel Diameter | 4 1/2 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Inlet Diameter | 4 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1006168P, 7021-8693, Nameplate Voltage 115V AC, Phase 1, Current 0.9 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,300 RPM, Maximum Motor Speed 3,300 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 780-845 Universal Intermittent (780-845)
- MCDONNELL & MILLER 150S-M-Md-Hd 172810 150 Head (150S-M-MD-)
- ZORO SELECT Evaporative Cooling Pad, 40x12x23 in. (4KAZ7)
- RANCO Humidistat, Wall Mount, Horizontal (J10-821)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- FASCO Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed (A193)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A073)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- ARMSTRONG 56W68 R44431-001 Combustion (56W68)
- Fasco OEM Specialty Blowers