Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3125 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A184
Zoro # G2031550
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.55
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A184
- Zoro # G2031550
- UPC # 815585025122
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 9 in |
Overall Width | 8 7/8 in |
Blower Wheel Diameter | 4 3/4 in |
Outlet Width | 1 3/4 in |
Blower Wheel Width | 1 5/16 in |
Overall Depth | 6 in |
Outlet Height | 2 3/4 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 5 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 7058-0229, B40590-01, Nameplate Voltage 115V AC, Phase 1, Current 1.32 A, Frequency 60 Hz, Electrical Connection Male Terminals, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,125 RPM, Maximum Motor Speed 3,125 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (24242.12 4PK)
- ALL-FILTERS 16 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (16301.11 12PK)
- AAON Liquid Filter Drier, 5/8"Odf, C305S (P07830)
- B & K VALVE BALL GAS LEVR 3/4"" (110-524)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A073)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A189)
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A281)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- DAYTON Rectangular OEM Blower, 3233 RPM, 1 Phase, Direct, Rolled Steel (1TDN3)
- Fasco OEM Specialty Blowers