Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed
Mfr # A360
Zoro # G2030765
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A360
- Zoro # G2030765
- UPC # 815585026723
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 8 3/4 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Overall Depth | 6 in |
Lead Length | 5 in |
Outlet Width | 1 3/4 in |
Blower Wheel Width | 1 5/16 in |
Outlet Height | 2 3/4 in |
Inlet Diameter | 5 in |
Wheel Diameter | 4 5/8 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7002-2532, 7002-3274, D341095P01, D341663P01, Nameplate Voltage 115V AC, Phase 1, Current 0.85 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Agricultural Wall Exhaust Shutter, 39-1/2 in x 39-1/2 in (45C666)
- SKYTECH Fireplace Remote Control (1001-A)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT, 240V (C12-5010)
- FASCO Round OEM Blower, 3060 RPM, 1 Phase, Direct, Steel 1 Speed (A169)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A984)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- Fasco OEM Specialty Blowers