Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed
Mfr # A210
Zoro # G2031340
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.70
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A210
- Zoro # G2031340
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 9 in |
Overall Width | 8 7/8 in |
Blower Wheel Diameter | 4 1/2 in |
Blower Wheel Width | 1 5/16 in |
Outlet Width | 1 3/4 in |
Overall Depth | 6 1/8 in |
Outlet Height | 2 3/4 in |
Lead Length | 6 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Wheel Diameter | 4 1/2 in |
Inlet Diameter | 5 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 18M6701, 7021-11063, Nameplate Voltage 115V AC, Phase 1, Current 1.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 1/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE ALUMINUM DUCT 4X8 (MFX48)
- KOCH FILTER 14x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-013)
- DAYTON Replacement Wheel (6387635)
- KMC CONTROLS Differential Pressure Flow Sensor, 8 In (SSS-1004)
- FASCO Round OEM Blower, 3060 RPM, 1 Phase, Direct, Steel 1 Speed (A169)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- DAYTON Rectangular OEM Blower, 1550 RPM, 1 Phase, Direct, Rolled Steel (1TDR8)
- Fasco OEM Specialty Blowers