Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed
Mfr # A120
Zoro # G2031919
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct Drive
- Full Load Amps 1.10
- Housing Material Steel
- Includes Grommet, Spacer
- Inlet Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A120
- Zoro # G2031919
- UPC # 815585025818
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 1/4 in |
Overall Height | 4 in |
Overall Width | 4 1/4 in |
Blower Wheel Diameter | 3 1/8 in |
Outlet Width | 4 3/4 in |
Lead Length | 12 in |
Blower Wheel Width | 3 3/4 in |
Overall Depth | 13 in |
Outlet Height | 1 1/2 in |
Wheel Diameter | 3 1/8 in |
Wheel Dimensions | 3 1/8 in Dia. x 3 3/4 in W |
Inlet Diameter | 3 1/4 in |
Wheel Width | 3 3/4 in |
Outlet Size | 1 1/2 in x 4 3/4 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 1/8 in, Airflow @ 0.000 in SP 175 cfm, Airflow @ 0.250 in SP 146 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W. (FBF1010115V)
- NORDFAB Round Ball Joint, 12 in Duct Dia, Galvanized Steel, 16 GA, 15-1/4" L (8010002138)
- WESTINGHOUSE White Glass Chimney Glass (83101)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- DAYTON Round OEM Blower, 1 Phase, Steel (702110451X)
- Fasco OEM Specialty Blowers