Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A373
Zoro # G2030695
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.60
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A373
- Zoro # G2030695
- UPC # 815585026792
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 8 3/4 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Outlet Width | 1 3/4 in |
Lead Length | 12 in |
Overall Depth | 6 1/4 in |
Outlet Height | 2 3/4 in |
Blower Wheel Width | 1 5/16 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Inlet Diameter | 5 in |
Wheel Diameter | 4 5/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7021-9396, C665662P01, Nameplate Voltage 208-230V AC, Phase 1, Current 0.6 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Condenser Tube Brush, Black, Handle 48" L (CCB100)
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Spst (S1-02424103000)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A164)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- Fasco OEM Specialty Blowers