Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A362
Zoro # G2030747
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.60
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A362
- Zoro # G2030747
- UPC # 815585026747
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 8 3/4 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Overall Depth | 6 in |
Outlet Width | 1 3/4 in |
Blower Wheel Width | 1 5/16 in |
Outlet Height | 2 3/4 in |
Lead Length | 5 in |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 5 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7002-3273, D341663P05, Nameplate Voltage 115V AC, Phase 1, Current 1.6 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc, Airflow @ 0.000 in SP 92 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator, 240V, Motor, 2-Position (MA-419-500)
- SUNCOURT Flush Fit Register Booster Fan - White (HC500-W)
- AUBURN MANUFACTURING Auburn Ignitor (E5-I-31-2)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- FASCO Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed (A193)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A133)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- Fasco OEM Specialty Blowers