Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A287
Zoro # G2030920
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.15
- Housing Material Steel
- Number of Speeds 1
- Overall Height 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A287
- Zoro # G2030920
- UPC # 815585026433
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 8 7/8 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Blower Wheel Width | 1 5/16 in |
Overall Depth | 6 1/2 in |
Lead Length | 21 in |
Outlet Height | 2 3/4 in |
Outlet Width | 1 3/4 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Inlet Diameter | 7 1/2 in |
Wheel Diameter | 4 5/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 7 1/2 in, Outlet Diameter Not Applicable, Compatible with Brand Amana, Goodman, Replacement For Manufacturer Model Number 10585405, 7021-9655, Nameplate Voltage 115V AC, Phase 1, Current 1.15 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 1/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Butterfly Valve, 12 in Duct Dia, 304 Stainless Steel, 20 GA, 12 in W, 13" L, 12 in H (8010005221)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D981)
- ARMSTRONG 28M97 20467102 Sensor-Flame (28M97)
- ZORO SELECT Power Connection Kit (13R088)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A164)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A165)
- FASCO Rectangular OEM Specialty Blower, 2880 RPM, 1 Phase, Direct, Steel (70213484X)
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- Fasco OEM Specialty Blowers