Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A229
Zoro # G2031219
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.75
- Housing Material Steel
- Number of Speeds 1
- Overall Height 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A229
- Zoro # G2031219
- UPC # 815585025894
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 8 5/8 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 4 1/2 in |
Blower Wheel Width | 1 5/16 in |
Outlet Dia. | 4 in |
Overall Depth | 6 3/8 in |
Outlet Dimensions | 3 7/8 in Round |
Wheel Diameter | 4 1/2 in |
Inlet Diameter | 7 1/2 in |
Outlet Diameter | 3 7/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 7 1/2 in, Outlet Diameter 3 7/8 in, Compatible with Brand York, Replacement For Manufacturer Model Number 17499, 7058-0267, 7058-0267S, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Electrical Connection Male Terminals, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 7/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Blw01139 Blower; Inducer Draft, (BLW01139)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42006)
- DIVERSITECH Condensate Drain Pan, Metal, 60Lx30Wx2D (6-M3060)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed (A979)
- Fasco OEM Specialty Blowers