Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A222
Zoro # G2031261
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.05
- Housing Material Steel
- Inlet Dia. 4 3/4 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A222
- Zoro # G2031261
- UPC # 815585025740
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 4 1/2 in |
Lead Length | 6 in |
Outlet Width | 1 3/4 in |
Outlet Height | 2 3/4 in |
Blower Wheel Width | 1 1/4 in |
Overall Depth | 6 in |
Wheel Diameter | 4 1/2 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Inlet Diameter | 4 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand York, Replacement For Manufacturer Model Number 026-32067-700, 7021-7481, 7021-8317, Nameplate Voltage 115V AC, Phase 1, Current 1.05 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 1/4" SAE, 5"cu. (LLD052)
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 9/16"-1" ID Tubes (GTC-703-35)
- HONEYWELL Fan Coil Thermostat, Line Voltage, White (TB6575A1000/U)
- ACCUMULAIR Pleated Air Filter, 12" x 30" x 2", 6 Pack (FA12X30X2_6)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A200)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A160)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed (A979)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- Fasco OEM Specialty Blowers