Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A217
Zoro # G2031316
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.83
- Housing Material Steel
- Number of Speeds 1
- Overall Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A217
- Zoro # G2031316
- UPC # 815585025672
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 4 3/4 in |
Outlet Height | 2 3/4 in |
Outlet Width | 1 3/4 in |
Overall Depth | 5 7/8 in |
Lead Length | 14 in |
Blower Wheel Width | 1 5/16 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 3 1/2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 3 1/2 in, Outlet Diameter Not Applicable, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 25M5501, 7021-11231, Nameplate Voltage 230V AC, Phase 1, Current 0.83 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 3 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- DAYTON Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Rolled Steel (1TDR2)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 1,582 cfm, 34 1/2 in L (CP400HUPN21163T)
- SELKIRK Collar Storm 8"8T-Sc (208810)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A063)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed (A196)
- FASCO Round OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed (A985)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A984)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- DAYTON Blower Assemble, 115 V, 60 Hz, .86 A (702110870X)
- Fasco OEM Specialty Blowers