Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A206
Zoro # G2031386
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.50
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A206
- Zoro # G2031386
- UPC # 815585025368
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 4 3/4 in |
Overall Depth | 6 7/8 in |
Lead Length | 54 in |
Blower Wheel Width | 1 5/8 in |
Outlet Width | 2 1/4 in |
Outlet Height | 2 3/4 in |
Wheel Diameter | 4 5/8 in |
Outlet Dimensions | 2 3/4 in x 2 1/4 in - Rectangular |
Inlet Diameter | 5 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 65204100/20J8901, 7021-8473, 7021-8983, Nameplate Voltage 115V AC, Phase 1, Current 1.5 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 1/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 74-834 Propane Torch Kit, 500, 000 Btu Flame (74-834)
- SUPCO Positive Pressure Trap, .75" x .75", Clr (PPC34V)
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1000)
- NAVAC Manifold Gauge, 3-1/8"OD, Aluminum Body, R22/410A/134a/404A, No Hoses (N2A4)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A281)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed (A120)
- DAYTON Rectangular OEM Blower, 1595 RPM, 1 Phase, Direct, Rolled Steel (1TDT1)
- Fasco OEM Specialty Blowers