Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A200
Zoro # G2031438
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.95
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A200
- Zoro # G2031438
- UPC # 815585025276
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 9 in |
Overall Width | 8 7/8 in |
Blower Wheel Diameter | 4 1/2 in |
Blower Wheel Width | 1 5/16 in |
Outlet Height | 2 3/4 in |
Lead Length | 5 in |
Overall Depth | 6 1/8 in |
Outlet Width | 1 3/4 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Wheel Diameter | 4 1/2 in |
Inlet Diameter | 5 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 31L5501, 7002-2975, Nameplate Voltage 115V AC, Phase 1, Current 1.27 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc, Airflow @ 0.000 in SP 95 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 11B18-101 Immersion Hot Water (11B18-101)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KC20X25X1_4)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 8 (41NK27)
- FASCO Round OEM Blower, 3060 RPM, 1 Phase, Direct, Steel 1 Speed (A169)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- FASCO Rectangular OEM Specialty Blower, 2880 RPM, 1 Phase, Direct, Steel (70213484X)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- DAYTON Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum (3HMK2)
- Fasco OEM Specialty Blowers