Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A160
Zoro # G2031718
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.60
- Housing Material Steel
- Number of Speeds 1
- Overall Height 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A160
- Zoro # G2031718
- UPC # 815585026600
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 8 5/8 in |
Overall Width | 7 5/8 in |
Blower Wheel Diameter | 4 3/4 in |
Blower Wheel Width | 1 5/16 in |
Outlet Width | 1 3/4 in |
Overall Depth | 6 1/4 in |
Lead Length | 21 in |
Outlet Height | 2 3/4 in |
Inlet Diameter | 7 7/8 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Wheel Diameter | 4 5/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 7 7/8 in, Outlet Diameter Not Applicable, Compatible with Brand Amana, Replacement For Manufacturer Model Number 7002-2407, Nameplate Voltage 115V AC, Phase 1, Current 1.6 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 2,970 RPM, Maximum Motor Speed 2,970 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc, Airflow @ 0.000 in SP 92 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (15201.10 12PK)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- HOSHIZAKI Hose Clamp (427443-09)
- AIR HANDLER Electrostatic Air Filter, 24x24x2" (6B691)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (34739-0020)
- Fasco OEM Specialty Blowers