Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 2800/1500 RPM, 1 Phase, Direct, Steel 2 Speed
Mfr # A369
Zoro # G2030710
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.34
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A369
- Zoro # G2030710
- UPC # 815585026778
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 8 3/4 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Lead Length | 12 in |
Overall Depth | 6 3/8 in |
Blower Wheel Width | 1 5/16 in |
Outlet Height | 2 3/4 in |
Outlet Width | 1 3/4 in |
Inlet Diameter | 5 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Wheel Diameter | 4 5/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7062-3915, C663946P01, Nameplate Voltage 208-230V AC, Phase 1, Current 0.34 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 2,800 RPM, Maximum Motor Speed 2,800 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (21984)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 17.8 gal, 3/4 HP (4RNP3)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A133)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A164)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A067)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- Fasco OEM Specialty Blowers