Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A269
Zoro # G2031088
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.58/0.60
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A269
- Zoro # G2031088
- UPC # 815585026259
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 8 7/8 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Overall Depth | 6 1/8 in |
Outlet Width | 1 3/4 in |
Lead Length | 4 in |
Outlet Height | 2 3/4 in |
Blower Wheel Width | 1 5/16 in |
Inlet Diameter | 5 in |
Wheel Diameter | 4 5/8 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7021-11054, X38040363010, Nameplate Voltage 208-230V AC, Phase 1, Current 0.6 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 2,500 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12201.C 4PK)
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (14181.6 12pk)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- MR. HEATER Vent-Free 30,000 BTU Radiant Natural Gas (MHVFRD30NGT)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A164)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDR7)
- Fasco OEM Specialty Blowers