Shop All Pneumatic Nails
Fasco
Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees
Mfr # SCFP1013CSEG
Zoro # G6470214
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Electro Galvanized
- Collation Angle 20 to 22 Degrees
- Collation Type Plastic
- Shank Diameter 0.113 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # SCFP1013CSEG
- Zoro # G6470214
- UPC # 714732718767
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.113 in |
Details
Item | Pneumatic Nail |
Finish | Electro Galvanized |
Collation Angle | 20 to 22 Degrees |
Collation Type | Plastic |
Material | Steel |
Collation Configuration | Strip |
Weight | 10 lbs |
Description
Scrail 20-22-Deg Plastic Strip Elec-Galv Square Drive, 3"x.113", 1000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0200)
- ZORO SELECT Stationary Spring Anchor, 1/4"-28, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20011SS)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (N2005-10)
- FASCO Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees (FP203120E)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- FASCO Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight (EP465B)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 3000 PK (650026)
- Fasco Pneumatic Nails