Shop All Pneumatic Nails
Fasco
Pneumatic Nail, 2 in L, Electro Galvanized, 0 Degrees
Mfr # PC692GE1M
Zoro # G6435878
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Electro Galvanized
- Collation Angle 0 Degrees
- Shank Type Smooth
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # PC692GE1M
- Zoro # G6435878
- UPC # 714732720098
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Pneumatic Nail |
Finish | Electro Galvanized |
Collation Angle | 0 Degrees |
Shank Type | Smooth |
Collation Configuration | Coil |
Description
2"x00.092"" 0-Deg Smooth Shank Electro Galv Coil Nails For Duo Fast Nailers, 1000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Plain Finish (TRI2037LHX6-020P)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55010.050.0040)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- HILLMAN 25PK XL Plaster Washer (41994)
- FASCO Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight (EP465B)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- FASCO Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees (FP203120E)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- FASCO Pneumatic Nail, 2 in L, Electro Galvanized, 20 to 22 Degrees (SCFP613FVEG)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X120HDR/22)
- Fasco Pneumatic Nails