Shop All Pneumatic Nails
Fasco
Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 20 to 22 Degrees
Mfr # SCFP21213FVEG
Zoro # G6470494
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Finish Electro Galvanized
- Collation Angle 20 to 22 Degrees
- Collation Type Plastic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # SCFP21213FVEG
- Zoro # G6470494
- UPC # 714732719825
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Pneumatic Nail |
Finish | Electro Galvanized |
Collation Angle | 20 to 22 Degrees |
Collation Type | Plastic |
Material | Steel |
Collation Configuration | Strip |
Weight | 8 lbs |
Description
Scrail 20-22-Deg Plastic Strip Elec-Galv Versa Drive, 2.5"x.113", 1000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 15 PK (69895)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0008)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04360.050.0350)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (606038-100)
- FASCO Pneumatic Nail, 2 in L, Electro Galvanized, 20 to 22 Degrees (SCFP613FVEG)
- FASCO Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight (EP465B)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013CSEG)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Clipped Head, 28 Degrees (GRS8D)
- Fasco Pneumatic Nails