Shop All Pneumatic Nails
Fasco
Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees
Mfr # SCWC21213FVEG
Zoro # G6470284
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Finish Electro Galvanized
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Diameter 0.113 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # SCWC21213FVEG
- Zoro # G6470284
- UPC # 714732721613
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 0.113 in |
Details
Item | Pneumatic Nail |
Finish | Electro Galvanized |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Material | Steel |
Collation Configuration | Coil |
Weight | 16 lbs |
Description
Scrail 15-Deg Wire Coil Elec-Galv Versa Drive, 2.5"x.113" 2000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- ZORO SELECT Wood Screw, #9, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (WPFI0-901500-100P)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (N01300.031.0001)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400060)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- FASCO Pneumatic Nail, 2 in L, Electro Galvanized, 20 to 22 Degrees (SCFP613FVEG)
- FASCO Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight (EP465B)
- FASCO Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees (FP203120E)
- GRIP-RITE Pneumatic Nail, 4-1/2 in L, Vinyl Coated (GRSP8D)
- Fasco Pneumatic Nails