Shop All Pneumatic Nails
Fasco
Pneumatic Nail, 1-7/8 in L, 0 Degrees
Mfr # PC17899SALUM1M
Zoro # G6435433
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8 in
- Collation Angle 0 Degrees
- Shank Type Screw
- Shank Diameter 0.099 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # PC17899SALUM1M
- Zoro # G6435433
- UPC # 714732720296
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 1-7/8 in |
Shank Diameter | 0.099 in |
Details
Item | Pneumatic Nail |
Collation Angle | 0 Degrees |
Shank Type | Screw |
Material | Steel |
Collation Configuration | Coil |
Weight | 6 lbs |
Description
1-7/8"x0.099" 0-Deg Screw Shank Aluminum Nails For Duo Fast Nailers, 1000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (N04360.062.0700)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 316 Stainless Steel 1-1/4 in OD (SO-SS4150)
- SENCO 1-5/8 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX18EAA)
- NEWPORT FASTENERS 7/16" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 40PK (393782)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- FASCO Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees (FP203120E)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- FASCO Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight (EP465B)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 3000 PK (650630)
- Fasco Pneumatic Nails