Shop All OEM Replacement Motors
Fasco
OEM Replacement Motors
Mfr # D1089A
Zoro # G711934998
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/15
- Motor Enclosure Design Open Air-Over
- Motor Mounting Type Resilient Rings
- Motor Shaft Rotation Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1089A
- Zoro # G711934998
- UPC # 818508029061
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3 in |
Length Less Shaft | 4 1/16 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5 in |
Overall Length | 7 1/16 in |
Description
OEM Replacement Motor, Single Phase, 1/15 HP, Nameplate RPM 520, 620, 850, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.3 A, 42 Frame, OEM Replacement Brand Fasco, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- CARLISLE 1430V215 Variable Speed Cog-Belt (1430V215)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MP (4404-16-12)
- MI-T-M Detergent Strainer, with Check Valve (19-0056)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- FASCO Motor, 1/11, 1/25, 1/70 HP, OEM Replacement Brand: Camco Replacement For: 2868-405-173 (D119)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor, 1/65 HP, OEM Replacement Brand: Loren Cook Replacement For: 615049 (D1117)
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- BROAN Motor (99080355)
- Fasco OEM Replacement Motors