Shop All Electric Unit Heaters
Fasco
Mounting Kit 4.4"/5" Band Mounting Kit
Mfr # NO50L
Zoro # G3215042
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # NO50L
- Zoro # G3215042
- Country of Origin United States
- Category Electric Unit Heaters
Details
Item | Mouniting Kit 4.4"/5" Band Mounting Kit |
Description
Mouniting Kit 4.4 In./5 In. Band Mounting Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (53J557)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202424)
- OHIO FLAME Ohio Flame OF34P-SS 30 in. Stainless Steel Fire Poker (OF34P-SS)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 7 (6C522)
- GLOBAL INDUSTRIAL Horizontal or Vertical Unit Heater, 10KW, 240V/208V, 1 or 3 Phase (246133)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1NP3P)
- KING ELECTRIC Kb Platinum Unit Heater 208V 7.5Kw 1Ph W/Bracket (KB2007-1-P)
- QMARK Cabinet Unit Heater Easy Install (CUS93505243FFW)
- Fasco Electric Heaters & Accessories