Shop All 3-Phase Condenser Fan Motors
Fasco
Motor4Spd1550RPMmultiHP Motor
Mfr # D338
Zoro # G3209363
original price:
$178.99
6% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/6-1/10-1/12-1/15 HP
- Motor Application HVAC-R
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D338
- Zoro # G3209363
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7-1/4" |
Length Less Shaft | 5 1/2 in |
Bolt Circle Dia. | 3 15/16 in |
Body Dia. | 4.39" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 18.63" |
Lead Length | 30 in |
Description
Motor4Spd1550RPMmultiHP Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72071)
- RUSTLICK Corrosion Protection, 1 gal (71152)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- VALVOLINE Grease, High Temp, Multi-Veh, 35lb Pail (VV612)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- FASCO Motor, 1/15HP 115V 1550RPM 4Spd (D117)
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- REZNOR 271461 Fan Motor 115V Udap/S (271461)
- Fasco 3-Phase Condenser Fan Motors