Shop All OEM Replacement Motors
Fasco
Motor3/4HP 208-230V Condenserfan
Mfr # D929
Zoro # G3210361
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 3/4 HP
- Motor Application HVAC-R
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D929
- Zoro # G3210361
- UPC # 00663001028925
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 5-3/4" |
Body Dia. | 5.63" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12.14" |
Stud Size | #8-32 |
Description
Motor3/4HP 208-230V Condenserfan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AH Series (AH630)
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S (D895)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1133)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Economite/Mid-Contienent Gas Burner Replacement For: AA2P026N (D1151)
- TITUS Motor, 1/4 HP, 120V, CCW (10051201)
- Fasco HVAC Motors