Shop All OEM Replacement Motors
Fasco
Motor1/8, 1/10, 1/12, 1/15HP 115V
Mfr # D337
Zoro # G3209409
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/8-1/10-1/12-1/15 HP
- Motor Application HVAC-R
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D337
- Zoro # G3209409
- UPC # 00663001026952
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7-1/2" |
Body Dia. | 4.39" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 18.63" |
Description
Motor1/8,1/10,1/12,1/15HP 115V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 450H175 45 in Effective length and 175 in Top Width (450H175)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 48 In (QS 3/8 L 48)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S (D1044)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, 3.3 Frame, Extended Studs (D031)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, Extended Studs (D0534)
- Fasco OEM Replacement Motors