Shop All OEM Replacement Motors
Fasco
Motor1/70HP, 1500RPM, 115V, Motor
Mfr # D121
Zoro # G3208718
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/70 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D121
- Zoro # G3208718
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/4" |
Shaft Length | 2.3" |
Overall Length | 4.78" |
Description
Motor1/70HP,1500RPM,115V,Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR 3/8" x 12 ft Polyurethane Air Hose Blue (38X12B04)
- MILTON INDUSTRIES FILTER ELEMENT (MI1118-1)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- ZORO SELECT Sleeve Bearing, 85 mm Bore, PTFE Steel (ZUSAB-PB-264)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Arkia, Tappan & SJC Replacement For: JA1C039 (D1180)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S (D1044)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206444 (D1156)
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP (OCB1026A)
- Fasco OEM Replacement Motors