Shop All OEM Replacement Motors
Fasco
Motor1/40HP, 115V, 1500RPM, 60Hz
Mfr # D127
Zoro # G3208690
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/40 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D127
- Zoro # G3208690
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 2.3" |
Overall Length | 5.08" |
Description
Motor1/40HP,115V,1500RPM,60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF206-20G)
- RMX INDUSTRIES Dino-Hide Hose Reel Hd Retractable 1/2 X 50 (BLBWLERHD1250R)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #28, 10/Bx (23369)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501909 (D1245)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S (D895)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661 (D1160)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206444 (D1156)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1550 RPM, 115V, OAO (DCL4423)
- Fasco HVAC Motors