Shop All OEM Replacement Motors
Fasco
Motor1/3HP 208/208V 5.6" Motor
Mfr # D936
Zoro # G3210431
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/3 HP
- Motor Application HVAC-R
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D936
- Zoro # G3210431
- UPC # 00663001029410
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 6" |
Body Dia. | 5.63" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11.06" |
Stud Size | #8-32 |
Description
Motor1/3HP 208/208V 5.6 In. Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A25C, Suction, 25 micron (ZX-A09A25C)
- JET-LUBE Food Grade Silicone Lubricant, Aerosol, 12Oz. (50641)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: Nutone Replacement For: 6717 (D1107)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- FASCO Motor, 1/15HP 115-208/230V 1550RPM (D482)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336 (D1120)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: JA2N140N (D1154)
- Fasco OEM Replacement Motors